Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland, XL, 38" L
Mfr # 2545
Zoro # G5079809
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Woodland
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2545
- Zoro # G5079809
- UPC # 690104364117
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 38 in |
Sleeve Length | 38 in |
Neck Size | 21 in |
Details
Item | Tactical Polo |
Color | Woodland |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Woodland, Material 50 Percent Nylon, 50 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchtower LD Delineator, 42", 3", EG (7342-LD-O-3-EG-WW)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- Tru-Spec Work Shirts