Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland, XL, 34" L
Mfr # 1274
Zoro # G5080122
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Woodland
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1274
- Zoro # G5080122
- UPC # 690104209654
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Length | 34 in |
Sleeve Length | 34 in |
Details
Item | Tactical Polo |
Color | Woodland |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Woodland, Material 50 Percent Nylon, 50 Percent Cotton, Length 34 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 34 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- HILLMAN 2" Blk #0 Adhesive (839398)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, S (UHV856YLW-S)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- Tru-Spec Workwear and Protective Clothing