Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland, S, 33" L
Mfr # 2545
Zoro # G5079757
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 34 in to 36 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2545
- Zoro # G5079757
- UPC # 690104364032
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 33 in |
Sleeve Length | 33 in |
Neck Size | 17 in |
Details
Item | Tactical Polo |
Color | Woodland |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color Woodland, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- PORTWEST PU Palm Glove, Med (A120)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- Tru-Spec Workwear