Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland Digital, XL, 38" L
Mfr # 2569
Zoro # G5100431
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Woodland Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2569
- Zoro # G5100431
- UPC # 690104364803
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Length | 38 in |
Sleeve Length | 38 in |
Details
Item | Tactical Polo |
Color | Woodland Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Woodland Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- CARHARTT Short Sleeve Button Down, Men's, Navy, L (105292-I26LREG)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- Tru-Spec Workwear and Protective Clothing