Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland Digital, XL, 34" L
Mfr # 1267
Zoro # G5107702
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Woodland Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1267
- Zoro # G5107702
- UPC # 690104230337
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Length | 34 in |
Sleeve Length | 34 in |
Details
Item | Tactical Shirt |
Color | Woodland Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Type | Long Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Shirt |
Description
Tactical Polo, Size XL, Color Woodland Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 34 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 34 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- NOVUS PRODUCTS Wet Floor Sign, 18 1/2 in Height, 16 1/2 in Width, Nylon, English and Spanish (PC111O-ORANGE)
- TRACTEL Carrying/Storage Bag, for Harness 11x (XB1116)
- SYSTEM SENSOR Photoelectric Power Board (D4P120)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Outdoors Graphic T-Shirt, Moonstone, 3XL, TLL (105754-HA93XLTLL)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- Tru-Spec Work Shirts