Shop All Work Shirts
Tru-Spec
Tactical Polo, Woodland Digital, M, 34" L
Mfr # 2569
Zoro # G5100188
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Woodland Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2569
- Zoro # G5100188
- UPC # 690104364735
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 in |
Length | 34 in |
Neck Size | 18 in |
Details
Item | Tactical Polo |
Color | Woodland Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Woodland Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- KIDDE Relay Module (CO120X)
- SIGNMISSION OSHA Danger, Glasses Required Area Bilingual, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1560)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- Tru-Spec Workwear and Protective Clothing