Shop All Work Shirts
Tru-Spec
Tactical Polo, Urban Digital, S, 31" L
Mfr # 1294
Zoro # G5079510
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Urban Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1294
- Zoro # G5079510
- UPC # 690104231105
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 31 in |
Neck Size | 17 in |
Sleeve Length | 31 in |
Details
Item | Tactical Shirt |
Color | Urban Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Shirt |
Description
Tactical Polo, Size S, Color Urban Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 31 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 31 In., Neck Size 17 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Wet Paint Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-19035)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack (2XLZ9)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- Tru-Spec Workwear and Protective Clothing