Shop All Work Shirts
Tru-Spec
Tactical Polo, Urban Digital, 2XL, 39" L
Mfr # 2570
Zoro # G5100258
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Urban Digital
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2570
- Zoro # G5100258
- UPC # 690104364926
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 22 in |
Length | 39 in |
Sleeve Length | 39 in |
Details
Item | Tactical Polo |
Color | Urban Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Closure Type | zipper |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Urban Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 39 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 39 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- CAT CRAP EK USA Anti-Fog Liquid 1 oz (10808B)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- Tru-Spec Work Shirts