Shop All Work Shirts
Tru-Spec
Tactical Polo, Urban Digital, 2XL, 37" L
Mfr # 2570
Zoro # G5100151
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Urban Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2570
- Zoro # G5100151
- UPC # 690104364872
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 22 in |
Sleeve Length | 37 in |
Length | 37 in |
Details
Item | Tactical Polo |
Color | Urban Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Urban Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- MCR SAFETY Multi-Dipped Neoprene Gloves, Black, XL, PR (6944XL)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- Tru-Spec Workwear and Protective Clothing