Shop All Work Shirts
Tru-Spec
Tactical Polo, OD Green, M, 34" L
Mfr # 2565
Zoro # G5099497
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color OD Green
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2565
- Zoro # G5099497
- UPC # 690104364292
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 18 in |
Sleeve Length | 34 in |
Length | 34 in |
Details
Item | Tactical Polo |
Color | OD Green |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color OD Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- Tru-Spec Workwear and Protective Clothing