Shop All Work Shirts
Tru-Spec
Tactical Polo, OD Green, L, 37" L
Mfr # 2547
Zoro # G5061478
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color OD Green
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2547
- Zoro # G5061478
- UPC # 690104372358
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 37 in |
Neck Size | 20 in |
Sleeve Length | 37 in |
Details
Item | Tactical Polo |
Color | OD Green |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Closure Type | zipper |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color OD Green, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- Tru-Spec Workwear