Shop All Work Shirts
Tru-Spec
Tactical Polo, Navy, XL, 38" L
Mfr # 1282
Zoro # G5079571
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1282
- Zoro # G5079571
- UPC # 690104207117
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 38 in |
Neck Size | 21 in |
Sleeve Length | 38 in |
Details
Item | Tactical Shirt |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Includes | Pen Pocket |
Closure Type | zipper |
Type | Long Sleeve |
Style | Tactical Shirt |
Description
Tactical Polo, Size XL, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Tru-Spec Workwear and Protective Clothing