Shop All Work Shirts
Tru-Spec
Tactical Polo, Navy, XL, 36" L
Mfr # 2510
Zoro # G5097519
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
- Pockets 2
- Features Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2510
- Zoro # G5097519
- UPC # 690104448145
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 36 in |
Sleeve Length | 36 in |
Neck Size | 21 in |
Details
Item | Tactical Polo |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar |
Type | Short Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Type Short Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- MCR SAFETY Gloves, String Knit, Reversible, L, PK12 (9634L)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- CAT WORKWEAR Trademark Short Sleeve Tee, Black (W05324-016)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- Tru-Spec Workwear and Protective Clothing