Shop All Work Shirts
Tru-Spec
Tactical Polo, Navy, L, 37" L
Mfr # 1282
Zoro # G5079562
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1282
- Zoro # G5079562
- UPC # 690104207100
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 37 in |
Length | 37 in |
Neck Size | 20 in |
Details
Item | Tactical Shirt |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Shirt |
Description
Tactical Polo, Size L, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H (491M69)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- Tru-Spec Work Shirts