Shop All Work Shirts
Tru-Spec
Tactical Polo, Navy, L, 35" L
Mfr # 2555
Zoro # G5097351
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2555
- Zoro # G5097351
- UPC # 690104279978
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35 in |
Neck Size | 20 in |
Length | 35 in |
Details
Item | Tactical Polo |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Features | Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets |
Includes | Pen Pocket |
Closure Type | Pullover |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Neck Size 20 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- Tru-Spec Workwear and Protective Clothing