Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, XL, 38" L
Mfr # 1298
Zoro # G5107748
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Multicam
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1298
- Zoro # G5107748
- UPC # 690104239378
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 38 in |
Neck Size | 21 in |
Length | 38 in |
Details
Item | Tactical Shirt |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Type | Long Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Shirt |
Pattern | Camouflage |
Description
Tactical Polo, Size XL, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- NMC Metal Only Label, Pk5 (ENV22AP)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- RINGERS GLOVES Gloves, XL, PR (167)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- OCCUNOMIX T-Shirt, XL, Orange, Polyester (LUX-XSSPB-OXL)
- Tru-Spec Work Shirts