Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, XL, 36" L
Mfr # 2568
Zoro # G5099783
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Multicam
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2568
- Zoro # G5099783
- UPC # 690104364643
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 in |
Length | 36 in |
Neck Size | 21 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- Tru-Spec Workwear and Protective Clothing