Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, XL, 36" L
Mfr # 2508
Zoro # G5097421
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.5 oz
- Pockets 2
- Features Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2508
- Zoro # G5097421
- UPC # 690104447919
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 36 in |
Sleeve Length | 36 in |
Neck Size | 21 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar |
Type | Short Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Type Short Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (AV-1256)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- Tru-Spec Work Shirts