Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Tropic, S, 33" L
Mfr # 2537
Zoro # G5100599
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.5 oz
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2537
- Zoro # G5100599
- UPC # 690104412054
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 33 in |
Length | 33 in |
Neck Size | 17 in |
Details
Item | Tactical Polo |
Color | Multicam Tropic |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ARW15A000)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- Tru-Spec Workwear