Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Tropic, S, 31" L
Mfr # 1327
Zoro # G5111911
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Multicam Tropic
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1327
- Zoro # G5111911
- UPC # 690104411897
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 31 in |
Neck Size | 17 in |
Sleeve Length | 31 in |
Details
Item | Tactical Polo |
Color | Multicam Tropic |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 31 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 31 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ZERO FRICTION Men's Activewear Universal-Fit Cold Weather Glove(Black & Grey) (CC10005)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- Tru-Spec Work Shirts