Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Tropic, M, 34" L
Mfr # 2537
Zoro # G5100669
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Multicam Tropic
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2537
- Zoro # G5100669
- UPC # 690104412061
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 in |
Length | 34 in |
Neck Size | 18 in |
Details
Item | Tactical Polo |
Color | Multicam Tropic |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- SUPER ANCHOR SAFETY ARS Series PVC Flashing + Stem Cover Black+ Tether Strap. Retail Package (2809)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Tru-Spec Work Shirts