Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, M, 36" L
Mfr # 1298
Zoro # G5060102
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Multicam
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1298
- Zoro # G5060102
- UPC # 690104239354
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 36 in |
Neck Size | 18 in |
Length | 36 in |
Details
Item | Tactical Shirt |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Shirt |
Pattern | Camouflage |
Description
Tactical Polo, Size M, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 36 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, M, 1 PR (48UR28)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- Tru-Spec Workwear and Protective Clothing