Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, M, 34" L
Mfr # 2568
Zoro # G5099792
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Multicam
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2568
- Zoro # G5099792
- UPC # 690104364629
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 18 in |
Length | 34 in |
Sleeve Length | 34 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk25 (DL12TB25)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011B/10)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- Tru-Spec Workwear and Protective Clothing