Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, L, 35" L
Mfr # 2508
Zoro # G5097430
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
- Pockets 2
- Features Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2508
- Zoro # G5097430
- UPC # 690104447902
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 20 in |
Length | 35 in |
Sleeve Length | 35 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Zip Front Collar |
Type | Short Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, Type Short Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Brown Rubber Runner (03-161)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- PORTWEST Iona 2 Band Vest, XL (F474)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- Tru-Spec Workwear