Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Black, XS, 32" L
Mfr # 1229
Zoro # G5068450
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Multicam Black
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 30 in to 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1229
- Zoro # G5068450
- UPC # 690104386096
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Length | 32 in |
Sleeve Length | 32 in |
Neck Size | 16 in |
Details
Item | Tactical Shirt |
Color | Multicam Black |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Shirt |
Description
Tactical Polo, Size XS, Color Multicam Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 32 In., Fits Chest Size 30 In. to 32 In., Sleeve Length 32 In., Neck Size 16 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- PIP Ironcat 30in FR Twill Cotton Jacket, 9oz, Green, 2XL (7040/2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Blue (12154)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 4XL (CMN4772)
- Tru-Spec Workwear