Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Black, S, 33" L
Mfr # 2539
Zoro # G5060653
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.5 oz
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2539
- Zoro # G5060653
- UPC # 690104386539
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 33 in |
Length | 33 in |
Neck Size | 17 in |
Details
Item | Tactical Polo |
Color | Multicam Black |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size S, Color Multicam Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- PUREFLO Hard Hat (PF3000-03-067)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- Tru-Spec Work Shirts