Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Black, S, 33" L
Mfr # 1229
Zoro # G5068487
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Multicam Black
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1229
- Zoro # G5068487
- UPC # 690104386102
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 33 in |
Neck Size | 17 in |
Sleeve Length | 33 in |
Details
Item | Tactical Shirt |
Color | Multicam Black |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Type | Long Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Shirt |
Description
Tactical Polo, Size S, Color Multicam Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- C.H. HANSON Tape Barcd Wet Paint200' (15011)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- OCCUNOMIX T-Shirt, XL, Orange, Polyester (LUX-XSSPB-OXL)
- Tru-Spec Workwear