Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Arid, 3XL, 38" L
Mfr # 2536
Zoro # G5100468
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.5 oz
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2536
- Zoro # G5100468
- UPC # 690104411996
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 38 in |
Neck Size | 23 in |
Sleeve Length | 38 in |
Details
Item | Tactical Polo |
Color | Multicam Arid |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color Multicam Arid, Material 50 Percent Nylon, 50 Percent Cotton, Length 38 In., Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Neck Size 23 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC WALKON FLOOR MARKING KIT, , WFK05 (WFK05)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- GILDAN BRANDED APPAREL SRL 2PK XL GRN SS T Shirt (1297048)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 3XL (CMN4771)
- Tru-Spec Work Shirts