Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, 2XL, 37" L
Mfr # 2541
Zoro # G5100291
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Multicam
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2541
- Zoro # G5100291
- UPC # 690104363608
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 37 in |
Neck Size | 22 in |
Sleeve Length | 37 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Neck Size 22 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Sunglasses, Diopter: +1.50, Black Frame, Smoke Gray Lens (22516)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG TLL)
- TRUE LINE CHANGES ss tee STANK TAIL BOURBON GRN M (4119M)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- Tru-Spec Workwear