Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, 2XL, 37" L
Mfr # 2534
Zoro # G5096581
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Multicam
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2534
- Zoro # G5096581
- UPC # 690104377926
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 22 in |
Length | 37 in |
Sleeve Length | 37 in |
Details
Item | Tactical Polo |
Color | Multicam |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Features | Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets |
Closure Type | Pullover |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Neck Size 22 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, Large, REG (K87-NVYLREG)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- Tru-Spec Work Shirts