Shop All Work Shirts
Tru-Spec
Tactical Polo, Midnight Digital, L, 37" L
Mfr # 2571
Zoro # G5060437
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Midnight Digital
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2571
- Zoro # G5060437
- UPC # 690104365022
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 20 in |
Sleeve Length | 37 in |
Length | 37 in |
Details
Item | Tactical Polo |
Color | Midnight Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Midnight Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- NMC Lockout Tagout Center (LOTO3)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW4-02-S)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- ILC Replacement For KLIM 3712001160000 (3712-001-160-000)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, XL, REG (104369-256XLREG)
- MOBILE COOLING Men's Drirelease Mobile Cooling Short Sleeve Shirt, Morel Gray, XL (MCMT02340521)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Tru-Spec Workwear