Shop All Work Shirts
Tru-Spec
Tactical Polo, L Size, Ranger Green
Mfr # 4078
Zoro # G6556632
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Fabric Weight 5 oz
- Fits Chest Size 42 in to 44 in
- Material 100% REPREVE Recycled Polyester Fabric
- Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4078
- Zoro # G6556632
- UPC # 690104497518
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Short Sleeve |
Details
Closure Type | Button |
Item | Tactical Polo |
Fabric Weight | 5 oz |
Color | Ranger Green |
Material | 100% REPREVE Recycled Polyester Fabric |
Pockets | 0 |
Features | 30+ Certified UV Protection, Anti-Microbial, No Pill, No Snag Fabric |
Gender | Men's |
Type | Regular |
Style | Eco Tec Polo Shirt |
Includes | Mesh Side Gussets On Underside of Sleeve and Side Body, Mic-Loop At Bottom of Button Placket, Single Pen/Pencil Slot On Both Sleeve |
Description
Tactical Polo, Size L, Color Ranger Green, Material 100 Percent Polyester Repreve(r), Fits Chest Size 42 In. to 44 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 5 oz., Features Anti-Microbial, No Pill, No Snag Fabric, 30+ Certified UV Protection, Type Regular, Includes Mic-Loop At Bottom of Button Placket, Mesh Side Gussets On Underside of Sleeve and Side Body, Single Pen/Pencil Slot On Both Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- Tru-Spec Work Shirts