Shop All High Visibility Shirts & Sweatshirts
Tru-Spec
Tactical Polo, Hi-Vis Orange, XS, 32" L
Mfr # 2597
Zoro # G5097613
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size XS
- Color Hi-Visibility Orange
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 30 in to 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2597
- Zoro # G5097613
- UPC # 690104482521
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Length | 32 in |
Sleeve Length | 32 in |
Neck Size | 16 in |
Details
Closure Type | zipper |
Item | Tactical Polo |
Color | Hi-Visibility Orange |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Includes | Pen Pocket |
Binding | Hook-and-Loop, YKK Zipper |
Fabric | Polyester/Cotton |
Description
Tactical Polo, Size XS, Color Hi-Visibility Orange, Material 65 Percent Polyester, 35 Percent Cotton, Length 32 In., Fits Chest Size 30 In. to 32 In., Sleeve Length 32 In., Neck Size 16 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- SAFETYPOSTER.COM Safety Pstr, Awkward Positions Lead To, EN (P2617)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- OCCUNOMIX Large Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YL)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, 3XL (V1051150U-3XL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- Tru-Spec High Visibility Shirts & Sweatshirts