Shop All High Visibility Shirts & Sweatshirts
Tru-Spec
Tactical Polo, Hi-Vis Orange, XL, 38" L
Mfr # 2597
Zoro # G5097747
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size Xl
- Color Hi-Visibility Orange
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2597
- Zoro # G5097747
- UPC # 690104482576
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 38 in |
Sleeve Length | 38 in |
Neck Size | 21 in |
Details
Closure Type | zipper |
Item | Tactical Polo |
Color | Hi-Visibility Orange |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Binding | Hook-and-Loop, YKK Zipper |
Type | Long Sleeve |
Fabric | Polyester/Cotton |
Includes | Pen Pocket |
Description
Tactical Polo, Size XL, Color Hi-Visibility Orange, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- MARCOM Preventing Sex Harassment Employees DVD (V0000479EM)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- RADWEAR Shirt Class 3 L-Sleeve Grn 2Xl (ST21-3PGS-2X)
- UTILITY PRO Ladies Class 2 Polyester Vest, XL (UHV662-XL)
- PIP Hi-Visibility Sweats, Lime Yllw, S (323-1370B-LY/S)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- Tru-Spec Workwear and Protective Clothing