Shop All High Visibility Shirts & Sweatshirts
Tru-Spec
Tactical Polo, Hi-Vis Orange, XL, 36" L
Mfr # 2597
Zoro # G5097631
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size Xl
- Color Hi-Visibility Orange
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2597
- Zoro # G5097631
- UPC # 690104468440
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 36 in |
Sleeve Length | 36 in |
Neck Size | 21 in |
Details
Item | Tactical Polo |
Closure Type | zipper |
Color | Hi-Visibility Orange |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Fabric | Polyester/Cotton |
Binding | Hook-and-Loop, YKK Zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Description
Tactical Polo, Size XL, Color Hi-Visibility Orange, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- BISLEY HI-VIS SHIRTS (313W6490X-Y/3X)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- PORTWEST Hi-Vis Mesh Lined Fleece, XL (UF300)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- Tru-Spec Workwear and Protective Clothing