Shop All High Visibility Shirts & Sweatshirts
Tru-Spec
Tactical Polo, Hi-Vis Orange, 2XL, 37" L
Mfr # 2597
Zoro # G5097598
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size 2XL
- Color Hi-Visibility Orange
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2597
- Zoro # G5097598
- UPC # 690104468457
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 37 in |
Sleeve Length | 37 in |
Neck Size | 22 in |
Details
Item | Tactical Polo |
Closure Type | zipper |
Color | Hi-Visibility Orange |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Fabric | Polyester/Cotton |
Binding | Hook-and-Loop, YKK Zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Description
Tactical Polo, Size 2XL, Color Hi-Visibility Orange, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- GLOWEAR BY ERGODYNE Medium Men's Polo Shirt, Lime (8295)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-BLACK (SJ162)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-2X (ST11B-2POS-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- PORTWEST Hi-Vis Work Shirt S/S, XXXL (E067)
- Tru-Spec Workwear and Protective Clothing