Shop All Work Shirts
Tru-Spec
Tactical Polo, Desert Digital, M, 36" L
Mfr # 1292
Zoro # G5079608
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Desert Digital
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1292
- Zoro # G5079608
- UPC # 690104230641
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 36 in |
Length | 36 in |
Neck Size | 18 in |
Details
Item | Tactical Shirt |
Color | Desert Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Shirt |
Description
Tactical Polo, Size M, Color Desert Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 36 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rain Defender Lightweight Bucket Hat, Shaded Spruce, LXL, (105729-HA5LXL)
- ONGUARD Overboots, Mens, M, Button, Blk, PVC, PR (8603000)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- BRADY Label, 29/32 in W, White (M7-97-488)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CAMCO LIBATC, SHIRT, TEAL, XL (53220)
- CONDOR OUTDOOR PRODUCTS CLASS B MEN'S UNIFORM SHIRT, SHERIFFS, LXR (101259-040-L-R)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- Tru-Spec Workwear