Shop All Work Shirts
Tru-Spec
Tactical Polo, Camouflage, M, 36" L
Mfr # 2556
Zoro # G5080019
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Camouflage
- Material 50% Cotton, 50% Nylon
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2556
- Zoro # G5080019
- UPC # 690104364452
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 18 in |
Sleeve Length | 36 in |
Length | 36 in |
Details
Item | Tactical Polo |
Color | Camouflage |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Features | Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets |
Includes | Pen Pocket |
Closure Type | Pullover |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Camouflage, Material 50 Percent Nylon, 50 Percent Cotton, Length 36 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 36 In., Neck Size 18 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- EPIC Breathable Polypropylene Coveralls, PK 25 (210881-XL)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- Tru-Spec Workwear