Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, XL, 36" L
Mfr # 2566
Zoro # G5060513
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2566
- Zoro # G5060513
- UPC # 690104364421
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Length | 36 in |
Sleeve Length | 36 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Blue Jacket size 2X (6230B2X)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 4XL, REG (105702-TAN4XLREG)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- WILLIAMSON DICKIE MFG. 2PK MED WHT Pock TShirt (1144624WHM)
- Tru-Spec Work Shirts