Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, XL, 36" L
Mfr # 2552
Zoro # G5080131
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2552
- Zoro # G5080131
- UPC # 690104273075
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Sleeve Length | 36 in |
Length | 36 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Features | Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets |
Includes | Pen Pocket |
Closure Type | Pullover |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Black Steel 3.5 in. L Keyed Hasp Lock (N102-802)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- Tru-Spec Work Shirts