Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, M, 34" L
Mfr # 2552
Zoro # G5079967
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2552
- Zoro # G5079967
- UPC # 690104273051
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 34 in |
Neck Size | 18 in |
Sleeve Length | 34 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Features | Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets |
Closure Type | Pullover |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- 5.11 EMS Pants, 36/30, Black (74310)
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 080)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- FAME FABRICS Tunic Vest, Womens, V93, Royal Blue, 2XL (83457)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- GILDAN BRANDED APPAREL SRL 2PK XL GRN SS T Shirt (1297048)
- Tru-Spec Workwear and Protective Clothing