Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, M, 34" L
Mfr # 2548
Zoro # G5079897
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2548
- Zoro # G5079897
- UPC # 690104372402
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 34 in |
Sleeve Length | 34 in |
Neck Size | 18 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Includes | Pen Pocket |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Color Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 34 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 34 In., Neck Size 18 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- Tru-Spec Work Shirts