Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, L, 35" L
Mfr # 2566
Zoro # G5060489
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2566
- Zoro # G5060489
- UPC # 690104364414
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 20 in |
Length | 35 in |
Sleeve Length | 35 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Type | Long Sleeve |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- BRADY Number Label, 8, PK10 (5100-8)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- CARHARTT T-Shirt, Desert, 3XLT (K87-DES 3XL TLL)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- Tru-Spec Work Shirts