Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, L, 35" L
Mfr # 2548
Zoro # G5061347
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2548
- Zoro # G5061347
- UPC # 690104372419
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 35 in |
Sleeve Length | 35 in |
Neck Size | 20 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size L, Color Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Neck Size 20 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Sat.Brass Post Flat Top (C-SB-FL)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- Tru-Spec Workwear and Protective Clothing