Shop All Work Shirts
Tru-Spec
Tactical Polo, Black, 2XL, 39" L
Mfr # 2566
Zoro # G5060583
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2566
- Zoro # G5060583
- UPC # 690104364483
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 39 in |
Neck Size | 22 in |
Length | 39 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Closure Type | zipper |
Includes | Pen Pocket |
Type | Long Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 39 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 39 In., Neck Size 22 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHMD001200)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (553)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- Tru-Spec Workwear