Shop All Work Shirts
Tru-Spec
Tactical Polo, Army Digital, XL, 38" L
Mfr # 2542
Zoro # G5100641
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Army Digital
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2542
- Zoro # G5100641
- UPC # 690104363752
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 21 in |
Sleeve Length | 38 in |
Length | 38 in |
Details
Item | Tactical Polo |
Color | Army Digital |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Army Digital, Material 50 Percent Nylon, 50 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- QUAL-CRAFT Lanyard Leg 4-6In Dbl W/Rebar (20091)
- THIRFO PLUMBING Fire Hydrant Wrench 5 Holes (8615001)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 4XL (CMN4751)
- Tru-Spec Work Shirts