Shop All Work Pants and Shorts
Tru-Spec
Tactical Pants, XL Size, Coyote, 6 Pockets
Mfr # 1832
Zoro # G6569908
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents
- Gender Men's
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1832
- Zoro # G6569908
- UPC # 690104496429
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 43 in to 47 in |
Details
Item | Men's BDU Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 8 |
Closure Type | Zipper Fly with Melamine Button |
Includes | Fused Flaps, Nylon Drawstring Leg Ties, Reinforced Seat and Knees |
Garment Style | Pants |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size XL, Coyote, Fits Waist Size 43 In. to 47 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop with 91 Percent Nylon/9 Percent Spandex Accents, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes Reinforced Seat and Knees, Fused Flaps, Nylon Drawstring Leg Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Food Grade Lubricants Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-12820)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV47)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- ROUGHRIDER MENS LOW RISE FIT WITH CEL POCKET BLACK SIZE 44X36UNF (R988BCM44XUNF)
- Tru-Spec Work Pants and Shorts