Shop All Work Pants and Shorts
Tru-Spec
Tactical Pants, 36" Size, Earth, 10 Pockets
Mfr # 1122
Zoro # G6563547
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Earth
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Fabric Weight 6.5 oz
- Fits Waist Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1122
- Zoro # G6563547
- UPC # 690104490465
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Earth |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes | Comfort Fit Slider Waistband, Concealed Weapon Pockets, Engineered Dimensional Fit, Reinforced Knee with Inside Opening for Knee Pads |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Earth, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Concealed Weapon Pockets, Engineered Dimensional Fit, Comfort Fit Slider Waistband, Reinforced Knee with Inside Opening for Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- Tru-Spec Workwear and Protective Clothing