Shop All Work Pants and Shorts
Tru-Spec
Tactical Pants, 30" Size, Black, 10 Pockets
Mfr # 1462
Zoro # G6550043
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1462
- Zoro # G6550043
- UPC # 690104498324
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 29 in to 31 in |
Details
Item | Men's Guardian Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Comfort Fit Slider Waistband, Durable Water Resistant Treatment, Reinforced and Articulated Knees, Slimmer Cut |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 30 In., Black, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Slimmer Cut, Comfort Fit Slider Waistband, Durable Water Resistant Treatment, Reinforced and Articulated Knees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- Tru-Spec Workwear and Protective Clothing