Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 60" Size, 9" Inseam
Mfr # 4278
Zoro # G6548993
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 60 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 59 in to 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6548993
- UPC # 690104497129
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 60 in |
Fits Waist Size | 59 in to 61 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 60 In., Fits Waist Size 59 In. to 61 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- Tru-Spec Arc Flash and Flame Resistant Clothing